Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # EZ337116

  • Zoro # G916043501


product price: $24.95
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ337116
Zoro #
G916043501
UPC #
661541492268
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No. 42 File 152105, NEMA WD-2 and WD-6, NOM 057, UL Fed Spec WC-596 File E13399, UL Listed 498 File E13399
Flange Type
Non-Flanged

Description

Commercial grade -Narrow body single receptacle -Straight blade -Grounding -Side wired -Nylon face and body material -Steel strap material -5-20R NEMA -UL and CSA Standards and Certifications -Length: 1.25-Width: 1.75-Height: 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.