Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thunderbolt 3 to 2-Port 10GbE NIC Chassis

  • Mfr # EZ876587

  • Zoro # G115853321


product price: $1,011.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ876587
Zoro #
G115853321
UPC #
753153355090
Country of Origin
China

Description

Thunderbolt 3 to 2-Port 10GbE NIC Chassis Specifications - Connectivity technology: Wired - Host interface: Thunderbolt 3 - Ethernet LAN RJ-45 ports: 2 - Microphone in: N - DisplayPorts quantity: 1 - DC-in jack: Y - Ethernet LAN data rates: 100 1000 2500 5000 10000 Mbit/s - Copper ethernet cabling technology: 10GBASE-T 100BASE-T 1000BASE-T - Networking standards: IEEE 802.1Q IEEE 802.3ab IEEE 802.3an IEEE 802.3u IEEE 802.3x - Data transfer rate: 40 Gbit/s - AC input voltage: 100 - 240 - Output voltage: 12 V - Output current: 5.417 A - Power consumption typical: 65 W - Plug type: Type N BR - Compatible power plug types: AU EU JP UK US - Material: Aluminium Steel - Certification: CE FCC - Operating relative humidity H-H: 20 - 80% - Cables included: Thunderbolt - Cable length: 19.7 0.5 m - Windows operating systems supported: Windows 10 Windows 10 Education Windows 10 Education x64 Windows 10 Enterprise Windows 10 Enterprise x64 Windows 10 Home Windows 10 Home x64 Windows 10 IOT Core Windows 10 Pro Windows 10 Pro x64 Windows 7 Enterprise Windows 7 Enterprise x64 Windows 7 Home Basic Windows 7 Home Basic x64 Windows 7 Home Premium Windows 7 Home Premium x64 Windows 7 Professional Windows 7 Professional x64 Windows 7 Starter Windows 7 Starter x64 Windows 7 Ultimate Windows 7 Ultimate x64 Windows 7 x64 Windows 8 Enterprise Windows 8 Enterprise x64 Windows 8 Pro Windows 8 Pro x64 Windows 8 x64 Windows 8.1 Windows 8.1 Enterprise Windows 8.1 Enterprise x64 Windows 8.1 Pro Windows 8.1 Pro x64 Windows 8.1 x64 - Operating temperature T-T: 5 - 35 C - Storage temperature T-T: -20 - 50 C - Chipset: Intel - Alpine Ridge DSL6540 Intel - X550AT - PCI slot: PCI-E x4 - Weight: 7.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.