Zoro Homepage

USB C Docking Station - 60W Power Delivery

  • Mfr # EZ329124

  • Zoro # G715763433


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ329124
Zoro #
G715763433
UPC #
661541431953
Country of Origin
China

Description

Features -Laptop docking station is compatible with all PC laptops Windows 7 and up and MacBook Pro laptops Mac OS 10.11 to 10.13 equipped with USB-C ports and Thunderbolt 3 ports. -Hook up three displays to this triple monitor docking station using the two Display Port ports and one HDMI port for maximum productivity with 4K Ultra HD resolution on each monitor. -This USB-C docking station delivers up to 60W of power to power and charge your laptop and power all your connected peripherals. Use the always-on Fast-Charge USB 3.0 Type-A port to charge tablets and smart phones. -Connect a variety of peripherals to this USB Type-C dock which has four USB Type-A ports a USB-C port HDMI and Display Port ports to connect monitors a Gigabit Ethernet port and three headphone / microphone jacks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.