Zoro Homepage
This item is Discontinued.
Ezlabel Shipping Labels, 2-27/32" H x 4" W, PK500 EZLabel-White-045-500

Shipping Labels, 2-27/32" H x 4" W, PK500 (Discontinued)

  • Mfr # EZLabel-White-045-500
  • Zoro # G0749828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZLabel-White-045-500
Zoro #
G0749828
UPC #
888519376911
Country of Origin
United States

Dimensions

Height
2-27/32"
Label Width
4 in
Width
4"
Label Height
2 27/32 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Polypropylene
Legend
Fragile (Shattered Glass Graphic)
Color
White
Legend Color
Black/Red
Language
English
Background Color
White
Primary Label Subject
Care Instruction
Message
Fragile (Shattered Glass Graphic)
Labels per Roll
500
Message Header
Fragile
Label Material
Polyethylene

Description

Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile (Shattered Glass Graphic), Label Width 4 in, Label Height 2 27/32 in, Material Adhesive Back, Polypropylene, Background Color White, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.