Zoro Homepage
This item is Discontinued.
Ezlabel Shipping Labels, 2-27/32" H x 4" W, PK500 EZLabel-White-106-500

Shipping Labels, 2-27/32" H x 4" W, PK500 (Discontinued)

  • Mfr # EZLabel-White-106-500
  • Zoro # G0749703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZLabel-White-106-500
Zoro #
G0749703
UPC #
888519382073
Country of Origin
United States

Dimensions

Height
2-27/32"
Label Width
4 in
Width
4"
Label Height
2 27/32 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Polypropylene
Legend
Do Not Ship/No Debe Enviarse
Legend Color
Red
Color
White
Background Color
White
Language
Bilingual
Message
Hold Do Not Ship (Bilingual-Spanish)
Primary Label Subject
Care Instruction
Labels per Roll
500
Message Header
Do Not

Description

Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Hold Do Not Ship (Bilingual-Spanish), Label Width 4 in, Label Height 2 27/32 in, Material Adhesive Back, Polypropylene, Background Color White, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.