Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.0937in Dia, 11 lb, Shielded

  • Mfr # SRW133ZZA3MC3SRL

  • Zoro # G2401756


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Shielded, Unflanged, Extended Inner Ring
Material
Stainless Steel
Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW133ZZA3MC3SRL
Zoro #
G2401756
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0937 in
Fillet Radius
0.0039 in
Bore Diameter
5/64 in
Outside Diameter
3/16 in
Outer Ring Width
0.094 in
Extended Inner Ring Width
0.125 in

Details

Type
Shielded, Unflanged, Extended Inner Ring
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
32 lb
Static Load Capacity (Lb.)
11 lb
Item
Miniature Ball Bearing
Max. RPM
80,000 RPM
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Cage Material
Steel
Shield Material
Steel
Lubricant Material
Grease
Finish
Chrome Plated
Includes Retaining Ring
No
Static Radial Load Capacity
11.69064 lbf
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Cage Type
Crown
Retaining Ring Groove
No
Ring Material
Stainless Steel
System of Measurement
Inch
Closure
Double Shielded
Maximum Temperature
302 Degrees F
Bearing Industry Number
R133
Extended Inner Ring
Yes
Dynamic Radial Load Capacity
32.37 lbf
Maximum Speed
1,090,218 RPM

Description

Miniature Ball Bearing, Bearing Industry Number R133, Bore Diameter 5/64 in, Closure Double Shielded, Outer Ring Width 0.094 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 32.37 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.