Zoro Homepage

Ball Bearing, 0.1181in Dia, 16 lb, Shielded

  • Mfr # SMR63ZZP6MC3SRL

  • Zoro # G2402237


product price: $5.29
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.1181 in
Outside Dia.
0.236 in
Width
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMR63ZZP6MC3SRL
Zoro #
G2402237
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1181 in
Outside Dia.
0.236 in
Width
0.098 in
Bore Diameter
3 mm
Flange Diameter
7.2 mm
Outside Diameter
6 mm
Outer Ring Width
2.5 mm
Fillet Radius
0.1 mm

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Static Load Capacity (Lb.)
16 lb
Dynamic Load Capacity (Lb.)
47 lb
Item
Miniature Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Max. RPM
71,000 RPM
Cage Material
Steel
Shield Material
Steel
Ring Material
Stainless Steel
Lubricant Material
Grease
Cage Type
Crown
Closure
Double Shielded
Bearing Industry Number
MR63
Finish
Chrome Plated
Flange Type
Non-Flanged
Maximum Temperature
302 Degrees F
Static Radial Load Capacity
73 N
Maximum Speed
960,192 RPM
Retaining Ring Groove
No
Includes Retaining Ring
No
Dynamic Radial Load Capacity
209 N
Minimum Temperature
-40 Degrees F
System of Measurement
Metric

Description

Miniature Ball Bearing, Bearing Industry Number MR63, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 209 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 7.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.