Ball Bearing, 0.1181in Dia, 25 lb, Flanged

  • Mfr # F683HZZP6MC3SRL

  • Zoro # G2403077


product price: $5.39
/ea

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1181 in
Outside Dia.
0.276 in
Width
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F683HZZP6MC3SRL
Zoro #
G2403077
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1181 in
Outside Dia.
0.276 in
Width
0.118 in
Flange Dia. (mm)
8.1 mm
Flange Dia. (In.)
0.319 in
Flange Thickness
0.8 mm
Bore Diameter
3 mm
Fillet Radius
0.1 mm
Outer Ring Width
3 mm
Flange Diameter
8.1 mm
Outside Diameter
7 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Max. RPM
63,000 RPM
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
25 lb
Dynamic Load Capacity (Lb.)
69 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Shield Material
Steel
Cage Material
Steel
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Cage Type
Crown, Ribbon
Retaining Ring Groove
No
Static Radial Load Capacity
112 N
Ring Material
Stainless Steel
Lubricant Material
Grease
Bearing Industry Number
683
Dynamic Radial Load Capacity
311 N
Maximum Temperature
302 Degrees F
Flange Type
Flanged
Maximum Speed
88 RPM x 1000^2
Closure
Double Shielded

Description

Miniature Ball Bearing, Bearing Industry Number 683, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 311 N, Fillet Radius 0.1 mm, Flange Diameter 8.1 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.