Zoro Homepage

Ball Bearing, 0.1250in Dia, 22 lb, Open

  • Mfr # SR144 A3MC3AF2

  • Zoro # G2402060


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Type
Open, Unflanged
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.0937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR144 A3MC3AF2
Zoro #
G2402060
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.0937 in
Outer Ring Width
0.094 in
Bore Diameter
1/8 in
Outside Diameter
1/4 in
Fillet Radius
0.0039 in
Extended Inner Ring Width
0.109 in

Description

Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.094 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.85 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.109 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.