Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1250in Dia, 22 lb, Shielded

  • Mfr # SR144ZZA3MC3SRL

  • Zoro # G2402051


product price: $13.95
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.1094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR144ZZA3MC3SRL
Zoro #
G2402051
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.1094 in
Outer Ring Width
0.109 in
Extended Inner Ring Width
0.109 in
Bore Diameter
1/8 in
Fillet Radius
0.0039 in
Outside Diameter
1/4 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Max. RPM
67,000 RPM
Dynamic Load Capacity (Lb.)
79 lb
Static Load Capacity (Lb.)
22 lb
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Cage Material
Steel
Shield Material
Steel
Static Radial Load Capacity
21.35791 lbf
Dynamic Radial Load Capacity
63.85 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
302 Degrees F
Lubricant Material
Grease
Bearing Industry Number
R144
Ring Material
Stainless Steel
Cage Type
Crown
Includes Retaining Ring
No
Retaining Ring Groove
No
Finish
Chrome Plated
Extended Inner Ring
Yes
Flange Type
Non-Flanged
Maximum Speed
910,182 RPM
Closure
Double Shielded

Description

Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.85 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.109 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.