Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1250in Dia, 51 lb, Shielded

  • Mfr # SRW2-6ZZA3MC3AF2

  • Zoro # G2401659


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Type
Shielded, Unflanged, Extended Inner Ring
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW2-6ZZA3MC3AF2
Zoro #
G2401659
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1406 in
Extended Inner Ring Width (mm)
3.57 mm
Extended Inner Ring Width (In.)
0.1406 in
Outside Diameter
3/8 in
Bore Diameter
1/8 in
Fillet Radius
0.0059 in
Extended Inner Ring Width
0.172 in
Outer Ring Width
0.141 in

Details

Type
Shielded, Unflanged, Extended Inner Ring
Material
Stainless Steel
Static Load Capacity (Lb.)
51 lb
Max. RPM
53,000 RPM
Lubrication
Grease
Item
Miniature Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
144 lb
Cage Material
Steel
Shield Material
Steel
Ring Material
Stainless Steel
Retaining Ring Groove
No
Closure
Double Shielded
Lubricant Material
Oil
Finish
Chrome Plated
Includes Retaining Ring
No
Bearing Industry Number
R2-6
Extended Inner Ring
Yes
Static Radial Load Capacity
50.80935 lbf
System of Measurement
Inch
Maximum Temperature
302 Degrees F
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Maximum Speed
750,150 RPM
Dynamic Radial Load Capacity
144.11 lbf
Cage Type
Ribbon

Description

Miniature Ball Bearing, Bearing Industry Number R2-6, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.141 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.11 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.172 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.