Ball Bearing, 0.1575in Dia, 78 lb, Flanged

  • Mfr # F694HZZP6MC3SRL

  • Zoro # G2402970


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1575 in
Outside Dia.
0.433 in
Width
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F694HZZP6MC3SRL
Zoro #
G2402970
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1575 in
Outside Dia.
0.433 in
Width
0.157 in
Flange Dia. (In.)
0.492 in
Flange Dia. (mm)
12.5 mm
Flange Diameter
12.5 mm
Outside Diameter
11 mm
Outer Ring Width
4 mm
Fillet Radius
0.15 mm
Bore Diameter
4 mm
Flange Thickness
1 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
78 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
215 lb
Max. RPM
48,000 RPM
Lubrication
Grease
Shield Material
Steel
Cage Material
Steel
Retaining Ring Groove
No
Finish
Chrome Plated
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Flange Type
Flanged
Maximum Speed
670,134 RPM
Bearing Industry Number
694
Static Radial Load Capacity
347 N
Cage Type
Ribbon
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
959 N
Closure
Double Shielded
Ring Material
Stainless Steel
System of Measurement
Metric
Includes Retaining Ring
No

Description

Miniature Ball Bearing, Bearing Industry Number 694, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 959 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.5 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.