Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1875in Dia, 109 lb, Flanged

  • Mfr # SFR3ZZA3MC3SRL

  • Zoro # G2402675


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR3ZZA3MC3SRL
Zoro #
G2402675
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Flange Dia. (mm)
11.18 mm
Flange Dia. (In.)
0.44 in
Flange Thickness
0.042 in
Bore Diameter
3/16 in
Fillet Radius
0.0118 in
Outside Diameter
1/2 in
Flange Diameter
0.565 in
Outer Ring Width
0.196 in

Details

Type
Flanged, Shielded
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
292 lb
Static Load Capacity (Lb.)
109 lb
Item
Miniature Ball Bearing
Temp. Range (F)
-58 Degrees to 401 Degrees F
Lubrication
Oil
Max. RPM
43,000 RPM
Shield Material
Steel
Cage Material
Steel
Maximum Temperature
401 Degrees F
Finish
Chrome Plated
Retaining Ring Groove
No
System of Measurement
Inch
Ring Material
Stainless Steel
Bearing Industry Number
R3
Closure
Double Shielded
Maximum Speed
600,120 RPM
Lubricant Material
Grease
Minimum Temperature
-58 Degrees F
Dynamic Radial Load Capacity
292.27 lbf
Includes Retaining Ring
No
Static Radial Load Capacity
109.0377 lbf
Cage Type
Ribbon
Flange Type
Flanged

Description

Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 292.27 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.565 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.