Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1875in Dia, 109lb, Shielded

  • Mfr # SR3ZZA3MC3SRL

  • Zoro # G2401835


product price: $4.29
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3ZZA3MC3SRL
Zoro #
G2401835
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Extended Inner Ring Width
0.196 in
Outside Diameter
1/2 in
Bore Diameter
3/16 in
Fillet Radius
0.0118 in
Outer Ring Width
0.196 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Static Load Capacity (Lb.)
109 lb
Dynamic Load Capacity (Lb.)
292 lb
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Max. RPM
43,000 RPM
Cage Material
Steel
Shield Material
Steel
Includes Retaining Ring
No
Maximum Speed
600,120 RPM
Retaining Ring Groove
No
Flange Type
Non-Flanged
Lubricant Material
Grease
Maximum Temperature
302 Degrees F
Finish
Chrome Plated
Extended Inner Ring
Yes
Static Radial Load Capacity
109.0377 lbf
Cage Type
Ribbon
System of Measurement
Inch
Dynamic Radial Load Capacity
292.27 lbf
Ring Material
Stainless Steel
Bearing Industry Number
R3
Minimum Temperature
-40 Degrees F
Closure
Double Shielded

Description

Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 292.27 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.196 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.