Zoro Homepage

Ball Bearing, 0.1969in Dia, 201lb, Shielded

  • Mfr # 635HZZP6MC3SRL

  • Zoro # G2403311


product price: $5.45
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
5 mm
Outside Dia.
19 mm
Width
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635HZZP6MC3SRL
Zoro #
G2403311
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
5 mm
Outside Dia.
19 mm
Width
0.236 in
Outer Ring Width
6 mm
Flange Diameter
22 mm
Bore Diameter
5 mm
Fillet Radius
0.3 mm
Outside Diameter
19 mm

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Static Load Capacity (Lb.)
201 lb
Max. RPM
32,000 RPM
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
525 lb
Item
Miniature Ball Bearing
Lubrication
Grease
Cage Material
Steel
Shield Material
Steel
Bearing Industry Number
635
Flange Type
Non-Flanged
Ring Material
Stainless Steel
System of Measurement
Metric
Retaining Ring Groove
No
Includes Retaining Ring
No
Maximum Speed
450,090 RPM
Maximum Temperature
302 Degrees F
Static Radial Load Capacity
889 N
Closure
Double Shielded
Cage Type
Ribbon
Minimum Temperature
-40 Degrees F
Finish
Chrome Plated
Dynamic Radial Load Capacity
2,340 N
Lubricant Material
Grease

Description

Miniature Ball Bearing, Bearing Industry Number 635, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 2,340 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.