Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1969in Dia, 38 lb, Flanged

  • Mfr # SMF95ZZP6MC3AF2

  • Zoro # G2402359


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1969 in
Outside Dia.
0.354 in
Width
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMF95ZZP6MC3AF2
Zoro #
G2402359
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1969 in
Outside Dia.
0.354 in
Width
0.118 in
Flange Dia. (mm)
10.21 mm
Flange Dia. (In.)
0.402 in
Bore Diameter
5 mm
Flange Diameter
10.2 mm
Outer Ring Width
3 mm
Fillet Radius
0.15 mm
Flange Thickness
0.6 mm
Outside Diameter
9 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Item
Miniature Ball Bearing
Max. RPM
50,000 RPM
Dynamic Load Capacity (Lb.)
96 lb
Lubrication
Grease
Static Load Capacity (Lb.)
38 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Steel
Cage Material
Steel
Maximum Temperature
302 Degrees F
Includes Retaining Ring
No
Bearing Industry Number
MF95
Retaining Ring Groove
No
Finish
Chrome Plated
Flange Type
Flanged
Ring Material
Stainless Steel
Lubricant Material
Oil
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
432 N
System of Measurement
Metric
Static Radial Load Capacity
168 N
Closure
Double Shielded
Cage Type
Crown
Maximum Speed
710,142 RPM

Description

Miniature Ball Bearing, Bearing Industry Number MF95, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 432 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 10.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.