Ball Bearing, 0.1969in Dia, 97 lb, Flanged

  • Mfr # F695HZZP6MC3SRL

  • Zoro # G2402961


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1969 in
Outside Dia.
0.512 in
Width
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F695HZZP6MC3SRL
Zoro #
G2402961
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1969 in
Outside Dia.
0.512 in
Width
0.157 in
Flange Dia. (mm)
15.01 mm
Flange Dia. (In.)
0.591 in
Flange Diameter
15 mm
Flange Thickness
1 mm
Outer Ring Width
4 mm
Bore Diameter
5 mm
Fillet Radius
0.2 mm
Outside Diameter
13 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Max. RPM
43,000 RPM
Item
Miniature Ball Bearing
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
97 lb
Dynamic Load Capacity (Lb.)
242 lb
Shield Material
Steel
Cage Material
Steel
Finish
Chrome Plated
System of Measurement
Metric
Retaining Ring Groove
No
Flange Type
Flanged
Maximum Temperature
302 Degrees F
Includes Retaining Ring
No
Static Radial Load Capacity
430 N
Maximum Speed
590,118 RPM
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
1,080 N
Closure
Double Shielded
Ring Material
Stainless Steel
Cage Type
Ribbon
Lubricant Material
Grease
Bearing Industry Number
695

Description

Miniature Ball Bearing, Bearing Industry Number 695, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,080 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.