Ball Bearing, 0.2362in Dia, 117 lb, Flanged

  • Mfr # F696HZZP6MC3SRL

  • Zoro # G2402955


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.2362 in
Outside Dia.
0.551 in
Width
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F696HZZP6MC3SRL
Zoro #
G2402955
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.2362 in
Outside Dia.
0.551 in
Width
0.197 in
Flange Dia. (In.)
0.669 in
Flange Dia. (mm)
16.99 mm
Flange Thickness
1.2 mm
Fillet Radius
0.2 mm
Outer Ring Width
5 mm
Outside Diameter
15 mm
Flange Diameter
17 mm
Bore Diameter
6 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Lubrication
Grease
Static Load Capacity (Lb.)
117 lb
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
301 lb
Max. RPM
40,000 RPM
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Steel
Cage Material
Steel
Closure
Double Shielded
Flange Type
Flanged
Ring Material
Stainless Steel
Maximum Speed
540,108 RPM
Bearing Industry Number
696
Maximum Temperature
302 Degrees F
Finish
Chrome Plated
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Static Radial Load Capacity
517 N
Lubricant Material
Grease
Cage Type
Ribbon
Includes Retaining Ring
No
Dynamic Radial Load Capacity
1,340 N
Retaining Ring Groove
No

Description

Miniature Ball Bearing, Bearing Industry Number 696, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,340 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 17 mm, Flange Thickness 1.2 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.