Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.2500in Dia, 139lb, Shielded

  • Mfr # SR4ZZA3MC3SRL

  • Zoro # G2401817


product price: $5.15
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.625 in
Width
0.196 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4ZZA3MC3SRL
Zoro #
G2401817
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.625 in
Width
0.196 in
Fillet Radius
0.0118 in
Outside Diameter
5/8 in
Bore Diameter
1/4 in
Extended Inner Ring Width
0.196 in
Outer Ring Width
0.196 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Static Load Capacity (Lb.)
139 lb
Lubrication
Grease
Item
Miniature Ball Bearing
Max. RPM
38,000 RPM
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
333 lb
Shield Material
Steel
Cage Material
Steel
Ring Material
Stainless Steel
Cage Type
Ribbon
Closure
Double Shielded
Dynamic Radial Load Capacity
332.73 lbf
Flange Type
Non-Flanged
Maximum Temperature
302 Degrees F
System of Measurement
Inch
Maximum Speed
500,100 RPM
Bearing Industry Number
R4
Retaining Ring Groove
No
Extended Inner Ring
Yes
Finish
Chrome Plated
Static Radial Load Capacity
138.714 lbf
Lubricant Material
Grease
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No

Description

Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 332.73 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.196 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.