Zoro Homepage

Ball Bearing, 0.2500in Dia, 38 lb, Flanged

  • Mfr # SFR168ZZA3MC3SRL

  • Zoro # G2402806


product price: $5.19
/ea

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR168ZZA3MC3SRL
Zoro #
G2402806
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
Flange Dia. (mm)
10.72 mm
Flange Dia. (In.)
0.422 in
Fillet Radius
0.0039 in
Bore Diameter
1/4 in
Outside Diameter
3/8 in
Flange Diameter
0.422 in
Outer Ring Width
0.125 in
Flange Thickness
0.036 in

Details

Type
Flanged, Shielded
Material
Stainless Steel
Item
Miniature Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
48,000 RPM
Dynamic Load Capacity (Lb.)
83 lb
Lubrication
Grease
Static Load Capacity (Lb.)
38 lb
Cage Material
Steel
Shield Material
Steel
Closure
Double Shielded
Static Radial Load Capacity
38.66906 lbf
Dynamic Radial Load Capacity
83.86 lbf
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
System of Measurement
Inch
Cage Type
Crown
Bearing Industry Number
168
Finish
Chrome Plated
Maximum Speed
650,130 RPM
Lubricant Material
Grease
Includes Retaining Ring
No
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Flange Type
Flanged

Description

Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 83.86 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.036 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.