Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.2500in Dia, 99 lb, Shielded

  • Mfr # SR188ZZA3MC3SRL

  • Zoro # G2401939


product price: $4.19
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR188ZZA3MC3SRL
Zoro #
G2401939
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
Extended Inner Ring Width
0.188 in
Bore Diameter
1/4 in
Fillet Radius
0.0059 in
Outer Ring Width
0.188 in
Outside Diameter
1/2 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
243 lb
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
99 lb
Max. RPM
40,000 RPM
Cage Material
Steel
Shield Material
Steel
Maximum Speed
560,112 RPM
Extended Inner Ring
Yes
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Closure
Double Shielded
Ring Material
Stainless Steel
Cage Type
Ribbon
Dynamic Radial Load Capacity
242.81 lbf
Finish
Chrome Plated
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Lubricant Material
Grease
Retaining Ring Groove
No
Static Radial Load Capacity
98.47122 lbf
Bearing Industry Number
188

Description

Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.188 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 242.81 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.188 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.