Zoro Homepage

Ball Bearing, 0.2756in Dia, 310lb, Shielded

  • Mfr # 627HZZP6MC3SRL

  • Zoro # G2403320


product price: $8.19
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
7 mm
Outside Dia.
22 mm
Width
0.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627HZZP6MC3SRL
Zoro #
G2403320
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
7 mm
Outside Dia.
22 mm
Width
0.276 in
Outer Ring Width
7 mm
Outside Diameter
22 mm
Bore Diameter
7 mm
Flange Diameter
25 mm
Fillet Radius
0.3 mm

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Max. RPM
30,000 RPM
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
739 lb
Static Load Capacity (Lb.)
310 lb
Cage Material
Steel
Shield Material
Steel
Retaining Ring Groove
No
Flange Type
Non-Flanged
Bearing Industry Number
627
Dynamic Radial Load Capacity
3,300 N
Cage Type
Crown, Ribbon
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,370 N
Maximum Speed
390,078 RPM
Includes Retaining Ring
No
Closure
Double Shielded
Maximum Temperature
302 Degrees F
Lubricant Material
Grease
Finish
Chrome Plated
System of Measurement
Metric
Ring Material
Stainless Steel

Description

Miniature Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 3,300 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 25 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.