Ball Bearing, 0.2756in Dia, 62 lb, Flanged

  • Mfr # SMF137ZZP6MC3SRL

  • Zoro # G2402438


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.2756 in
Outside Dia.
0.512 in
Width
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMF137ZZP6MC3SRL
Zoro #
G2402438
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.2756 in
Outside Dia.
0.512 in
Width
0.157 in
Flange Dia. (mm)
14.61 mm
Flange Dia. (In.)
0.575 in
Fillet Radius
0.15 mm
Outside Diameter
13 mm
Outer Ring Width
4 mm
Bore Diameter
7 mm
Flange Thickness
0.8 mm
Flange Diameter
14.6 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
121 lb
Lubrication
Grease
Static Load Capacity (Lb.)
62 lb
Max. RPM
40,000 RPM
Item
Miniature Ball Bearing
Shield Material
Steel
Cage Material
Steel
Cage Type
Crown
Includes Retaining Ring
No
Retaining Ring Groove
No
Static Radial Load Capacity
276 N
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Maximum Speed
530,106 RPM
Closure
Double Shielded
Finish
Chrome Plated
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
Bearing Industry Number
MF137
Dynamic Radial Load Capacity
541 N
Flange Type
Flanged
System of Measurement
Metric

Description

Miniature Ball Bearing, Bearing Industry Number MF137, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 541 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 14.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.