Zoro Homepage

Ball Bearing, 0.3125in Dia, 62 lb, Shielded

  • Mfr # SR1810ZZS A3MC3AF2

  • Zoro # G2401957


product price: $4.55
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1810ZZS A3MC3AF2
Zoro #
G2401957
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
Outer Ring Width
0.156 in
Fillet Radius
0.0059 in
Extended Inner Ring Width
0.156 in
Bore Diameter
5/16 in
Outside Diameter
1/2 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Temp. Range (F)
-58 Degrees to 401 Degrees F
Static Load Capacity (Lb.)
62 lb
Dynamic Load Capacity (Lb.)
121 lb
Max. RPM
40,000 RPM
Item
Miniature Ball Bearing
Lubrication
Oil
Shield Material
Steel
ABEC Tolerance
3
Cage Material
Steel
Bearing Industry Number
1810
Minimum Temperature
-58 Degrees F
Closure
Double Shielded
Dynamic Radial Load Capacity
121.63 lbf
Retaining Ring Groove
No
Ring Material
Stainless Steel
ABEC Rating
3
Extended Inner Ring
Yes
Static Radial Load Capacity
62.05035 lbf
Maximum Temperature
401 Degrees F
Maximum Speed
530,106 RPM
Cage Type
Crown
Lubricant Material
Oil
Flange Type
Non-Flanged
Includes Retaining Ring
No
System of Measurement
Inch
Finish
Chrome Plated

Description

Miniature Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Cage Type Crown, Dynamic Radial Load Capacity 121.63 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.