Ball Bearing, 0.3543in Dia, 150 lb, Flanged

  • Mfr # F689HZZP6MC3SRL

  • Zoro # G2403016


product price: $5.69
/ea

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
9 mm
Outside Dia.
17 mm
Width
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F689HZZP6MC3SRL
Zoro #
G2403016
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
9 mm
Outside Dia.
17 mm
Width
0.197 in
Flange Dia. (mm)
19.0 mm
Flange Dia. (In.)
0.748 in
Outer Ring Width
5 mm
Fillet Radius
0.2 mm
Flange Diameter
19 mm
Flange Thickness
1.1 mm
Bore Diameter
9 mm
Outside Diameter
17 mm

Details

Type
Flanged, Shielded
Material
Stainless Steel
Static Load Capacity (Lb.)
150 lb
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
30,000 RPM
Dynamic Load Capacity (Lb.)
298 lb
Item
Miniature Ball Bearing
Shield Material
Steel
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
664 N
Includes Retaining Ring
No
Maximum Speed
440,088 RPM
Closure
Double Shielded
Bearing Industry Number
689
Finish
Chrome Plated
Cage Type
Ribbon
Lubricant Material
Grease
System of Measurement
Metric
Dynamic Radial Load Capacity
1,330 N
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
Retaining Ring Groove
No
Flange Type
Flanged

Description

Miniature Ball Bearing, Bearing Industry Number 689, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,330 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 19 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.