Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 5.00mm Bore Dia., 390 lb.

  • Mfr # 625ZZP6MC3SRL

  • Zoro # G4575956


product price: $3.55
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
5 mm
Outside Dia.
16 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625ZZP6MC3SRL
Zoro #
G4575956
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
5 mm
Outside Dia.
16 mm
Width
5 mm
Flange Diameter
18 mm
Bore Diameter
5 mm
Fillet Radius
0.3 mm
Outside Diameter
16 mm
Outer Ring Width
5 mm

Details

Type
Shielded
Material
Steel
Static Load Capacity (Lb.)
150 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Shield Material
Steel
Max. RPM
36,000 RPM
ABEC Tolerance
1
Lubrication
Grease
Dynamic Load Capacity (Lb.)
390 lb
Cage Material
Steel
ABEC Rating
1
System of Measurement
Metric
Static Radial Load Capacity
670 N
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Bearing Industry Number
625
Retaining Ring Groove
No
Ring Material
Alloy Steel
Closure
Double Shielded
Cage Type
Crown, Ribbon
Finish
Chrome Plated
Maximum Speed
520,104 RPM
Dynamic Radial Load Capacity
1,730 N
Lubricant Material
Grease
Minimum Temperature
-40 Degrees F

Description

Miniature Ball Bearing, Bearing Industry Number 625, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,730 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 18 mm, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.