Zoro Homepage

Bearings, 6.00mm Bore Dia., 301 lb.

  • Mfr # 696ZZP6MC3SRL

  • Zoro # G4575831


product price: $4.69
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
6 mm
Outside Dia.
15 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696ZZP6MC3SRL
Zoro #
G4575831
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
6 mm
Outside Dia.
15 mm
Width
5 mm
Outer Ring Width
5 mm
Outside Diameter
15 mm
Bore Diameter
6 mm
Flange Diameter
17 mm
Fillet Radius
0.2 mm

Description

Miniature Ball Bearing, Bearing Industry Number 696, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,340 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 17 mm, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.