Zoro Homepage

Bearings, 8.00mm Bore Dia., 7.00mm W

  • Mfr # F608ZZP6MC3SRL

  • Zoro # G4575929


product price: $7.89
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F608ZZP6MC3SRL
Zoro #
G4575929
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Flange Dia. (mm)
25 mm
Flange Dia. (In.)
0.9843 in
Outside Diameter
22 mm
Flange Thickness
1.5 mm
Fillet Radius
0.3 mm
Outer Ring Width
7 mm
Bore Diameter
8 mm
Flange Diameter
25 mm

Details

Type
Shielded
Material
Steel
Lubrication
Grease
Max. RPM
34,000 RPM
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
310 lb
Shield Material
Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
740 lb
Cage Material
Steel
Lubricant Material
Grease
ABEC Rating
1
Maximum Speed
390,078 RPM
Minimum Temperature
-40 Degrees F
Cage Type
Crown, Ribbon
Dynamic Radial Load Capacity
3,300 N
Bearing Industry Number
608
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Finish
Chrome Plated
Closure
Double Shielded
Retaining Ring Groove
No
Static Radial Load Capacity
1,370 N
Ring Material
Alloy Steel
System of Measurement
Metric

Description

Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 3,300 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.