Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 605ZZP6MC3SRL
- Zoro # G824152289
product price:Â
$
5.25
/ea
Sold in multiples of 3 for $15.75
Key Features
ABEC Rating
3
Ball Material
Steel
System of Measurement
Metric
Maximum Speed
48,000 RPM
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605ZZP6MC3SRL
- Zoro #
- G824152289
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 3
- Ball Material
- Steel
- System of Measurement
- Metric
- Maximum Speed
- 48,000 RPM
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Retaining Ring Groove
- No
- Lubricant Material
- Multitemp SRL
- Series
- Metric Series Miniature Ball Bearings
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- C3
- Miniature Bearing
- Yes
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Closure
- Double Shielded
- Industry Number
- 605 ZZ
- For Environment
- Food and Beverage
- ISO Rating
- Class 6
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL