Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 607H-2RSP6MC3SRL

  • Zoro # G324152062


product price: 
$
19.25
/ea

Key Features

Flange Type
Non-Flanged
For Environment
Food and Beverage
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Outer Ring Width
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
607H-2RSP6MC3SRL
Zoro #
G324152062
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Flange Type
Non-Flanged
For Environment
Food and Beverage
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Industry Number
SS607 2RS
Maximum Speed
20,900 RPM
Cage Material
Stainless Steel
ABEC Rating
3
Internal Clearance
C3
Outer Ring Type
Shield/Seal Groove
Number of Rows
One
Static Radial Load Capacity
160 lbf
ISO Rating
Class 6
Ring Material
Stainless Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
530 lbf
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Ball Material
Stainless Steel
Lubricant Material
Multitemp SRL
Retaining Ring Groove
No
Miniature Bearing
Yes
Seal Type
Contact
Series
Metric Series Miniature Ball Bearings

Description

Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews