Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 607ZZP6MC3SRL

  • Zoro # G824152470


product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Dynamic Radial Load Capacity
660 lbf
Cage Material
Steel
Ring Material Grade
AISI 52100
Miniature Bearing
Yes
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
607ZZP6MC3SRL
Zoro #
G824152470
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
19 mm
Bore Diameter
7 mm
Outer Ring Width
6 mm

Details

Item
Radial Ball Bearing
Dynamic Radial Load Capacity
660 lbf
Cage Material
Steel
Ring Material Grade
AISI 52100
Miniature Bearing
Yes
System of Measurement
Metric
Ring Material
Steel
Number of Rows
One
Series
Metric Series Miniature Ball Bearings
Outer Ring Type
Shield/Seal Groove
Static Radial Load Capacity
200 lbf
ISO Rating
Class 6
Maximum Temperature
302 Degrees F
Ball Material
Steel
Lubricant Material
Multitemp SRL
ABEC Rating
3
Flange Type
Non-Flanged
For Environment
Food and Beverage
Retaining Ring Groove
No
Maximum Speed
38,000 RPM
Bearing Lubrication
Maintenance-Free
Ball Material Grade
AISI 52100
Industry Number
607
Closure
Double Shielded
Internal Clearance
C3

Description

Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 660 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.