Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 608-2RSP6MC3SRL

  • Zoro # G424152269


product price: 
$
4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Ball Material Grade
AISI 52100
Lubricant Material
Multitemp SRL
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
608-2RSP6MC3SRL
Zoro #
G424152269
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Ball Material Grade
AISI 52100
Lubricant Material
Multitemp SRL
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Series
Metric Series Miniature Ball Bearings
For Environment
Food and Beverage
Flange Type
Non-Flanged
System of Measurement
Metric
Dynamic Radial Load Capacity
930 lbf
Internal Clearance
C3
Ring Material
Steel
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Number of Rows
One
Industry Number
608 2RS
Miniature Bearing
Yes
ABEC Rating
3
Seal Type
Contact
Ring Material Grade
AISI 52100
Maximum Speed
18,200 RPM
Static Radial Load Capacity
310 lbf
ISO Rating
Class 6
Ball Material
Steel
Closure
Double Sealed

Description

Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 930 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews