Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 624H-2RSMC3SRL
- Zoro # G624151413
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Maximum Speed
28,100 RPM
Retaining Ring Groove
No
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624H-2RSMC3SRL
- Zoro #
- G624151413
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 28,100 RPM
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- Number of Rows
- One
- Internal Clearance
- C3
- Closure
- Double Sealed
- Industry Number
- SS624 2RS
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 290 lbf
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- System of Measurement
- Metric
- Static Radial Load Capacity
- 90 lbf
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Series
- Metric Series Miniature Ball Bearings
- Miniature Bearing
- Yes
- Seal Type
- Contact
- Ball Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 290 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL