Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 629ZZP6MC3SRL

  • Zoro # G424151903


product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Cage Material
Steel
Outer Ring Width
8 mm
Miniature Bearing
Yes
Ring Material
Steel
Ball Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
629ZZP6MC3SRL
Zoro #
G424151903
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
8 mm
Bore Diameter
9 mm
Outside Diameter
26 mm

Details

Item
Radial Ball Bearing
Cage Material
Steel
Miniature Bearing
Yes
Ring Material
Steel
Ball Material Grade
AISI 52100
Ball Material
Steel
Bearing Lubrication
Maintenance-Free
Retaining Ring Groove
No
Dynamic Radial Load Capacity
1,290 lbf
Maximum Temperature
302 Degrees F
Static Radial Load Capacity
450 lbf
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Ring Material Grade
AISI 52100
ISO Rating
Class 6
Series
Metric Series Miniature Ball Bearings
Closure
Double Shielded
Maximum Speed
28,000 RPM
Flange Type
Non-Flanged
Internal Clearance
C3
Number of Rows
One
Lubricant Material
Multitemp SRL
Industry Number
629 ZZ
ABEC Rating
3
System of Measurement
Metric

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,290 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews