Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 63801-2RSC0SRL

  • Zoro # G324152109


product price: 
$
41.15
/ea

Key Features

Seal Type
Contact
Lubricant Material
Multitemp SRL
Ring Material Grade
AISI 52100
Ball Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63801-2RSC0SRL
Zoro #
G324152109
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
7 mm
Outside Diameter
21 mm
Bore Diameter
12 mm

Details

Item
Radial Ball Bearing
Seal Type
Contact
Lubricant Material
Multitemp SRL
Ring Material Grade
AISI 52100
Ball Material
Steel
Cage Material
Steel
Retaining Ring Groove
No
Internal Clearance
CN
Industry Number
63801 2RS
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Miniature Bearing
Yes
Ring Material
Steel
Maximum Speed
19,800 RPM
Flange Type
Non-Flanged
Outer Ring Type
Shield/Seal Groove
For Environment
Food and Beverage
Number of Rows
One
Ball Material Grade
AISI 52100
ABEC Rating
1
Series
Metric Series Miniature Ball Bearings

Description

Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews