Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 682HZZP6MC3AF2
- Zoro # G724880770
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Static Radial Load Capacity
10 lbf
Cage Material
Stainless Steel
Closure
Double Shielded
Lubricant Material
Aeroshell Fluid 12 Oil
ISO Rating
Class 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 682HZZP6MC3AF2
- Zoro #
- G724880770
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 2.3 mm
- Outside Diameter
- 5 mm
- Bore Diameter
- 2 mm
Description
Radial Ball Bearing, Bore Diameter 2 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 2.3 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil