Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 689HZZP6MC3AF2
Zoro # G324152659
product price:Â
$
8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Series
Metric Series Miniature Ball Bearings
Ball Material
Stainless Steel
Outer Ring Width
5 mm
Maximum Temperature
300 Degrees F
Bore Diameter
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689HZZP6MC3AF2
- Zoro #
- G324152659
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Metric Series Miniature Ball Bearings
- Ball Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SSL1790 ZZ
- Internal Clearance
- C3
- Ring Material
- Stainless Steel
- ISO Rating
- Class 6
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Cage Material
- Stainless Steel
- ABEC Rating
- 3
- Miniature Bearing
- Yes
- System of Measurement
- Metric
- Static Radial Load Capacity
- 120 lbf
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 300 lbf
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Shielded
- Maximum Speed
- 37,000 RPM
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6