Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 691HP6MC3AF2
Zoro # G224884056
product price:Â
$
8.35
/ea
Sold in multiples of 2 for $16.70
Key Features
Static Radial Load Capacity
10 lbf
Lubricant Material
Aeroshell Fluid 12 Oil
Flange Type
Non-Flanged
Outside Diameter
4 mm
Outer Ring Width
1.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691HP6MC3AF2
- Zoro #
- G224884056
- UPC #
- -
- Country of Origin
- Japan
- Static Radial Load Capacity
- 10 lbf
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Series
- Metric Series Miniature Ball Bearings
- Industry Number
- R410
- Cage Material
- Stainless Steel
- ABEC Rating
- 3
- Retaining Ring Groove
- No
- Maximum Temperature
- 300 Degrees F
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Number of Rows
- One
- Closure
- Open
- ISO Rating
- Class 6
- Outer Ring Type
- Straight
- Dynamic Radial Load Capacity
- 30 lbf
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Maximum Speed
- 105,000 RPM
- For Environment
- Food and Beverage
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 1 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 1.6 mm, Outside Diameter 4 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 30 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil