Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 698H-2RSP6MC3SRL

  • Zoro # G624151956


product price: 
$
9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Bore Diameter
8 mm
Ball Material
Stainless Steel
Ring Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
698H-2RSP6MC3SRL
Zoro #
G624151956
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Outer Ring Width
6 mm
Outside Diameter
19 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Internal Clearance
C3
Seal Type
Contact
Industry Number
SSR1980 DD
Cage Material
Stainless Steel
Retaining Ring Groove
No
Static Radial Load Capacity
170 lbf
For Environment
Food and Beverage
ABEC Rating
3
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Flange Type
Non-Flanged
Maximum Speed
20,400 RPM
Lubricant Material
Multitemp SRL
Bearing Lubrication
Maintenance-Free
Miniature Bearing
Yes
Series
Metric Series Miniature Ball Bearings
Dynamic Radial Load Capacity
500 lbf
Maximum Temperature
212 Degrees F
Number of Rows
One
ISO Rating
Class 6

Description

Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 500 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.