Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 698HZZP6MC3SRL
Zoro # G224152605
product price:Â
$
8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Cage Material
Stainless Steel
Bore Diameter
8 mm
Internal Clearance
C3
Bearing Lubrication
Maintenance-Free
Outside Diameter
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 698HZZP6MC3SRL
- Zoro #
- G224152605
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SSR1980 ZZ
- System of Measurement
- Metric
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- ISO Rating
- Class 6
- Miniature Bearing
- Yes
- Number of Rows
- One
- Series
- Metric Series Miniature Ball Bearings
- Static Radial Load Capacity
- 170 lbf
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 3
- Maximum Speed
- 37,000 RPM
- Closure
- Double Shielded
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.