Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F608H-2RSP6MC3SRL
- Zoro # G324151843
product price:Â
$
18.79
/ea
Key Features
Cage Material
Stainless Steel
Ball Material
Stainless Steel
ISO Rating
Class 6
Miniature Bearing
Yes
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F608H-2RSP6MC3SRL
- Zoro #
- G324151843
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- ISO Rating
- Class 6
- Miniature Bearing
- Yes
- Closure
- Double Sealed
- Industry Number
- SSF608 2RS
- Retaining Ring Groove
- No
- Flange Type
- Flanged
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 740 lbf
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Resistance Properties
- Corrosion-Resistant
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- ABEC Rating
- 3
- Ring Material
- Stainless Steel
- Maximum Speed
- 18,200 RPM
- Series
- Metric Series Miniature Ball Bearings
- Internal Clearance
- C3
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 740 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.