Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SFR1-4A3MC3AF2
- Zoro # G824152616
product price:Â
$
9.35
/ea
Sold in multiples of 2 for $18.70
Key Features
Outer Ring Type
Straight
Cage Material
Stainless Steel
Series
Inch Series Miniature Ball Bearings
Maximum Speed
77,000 RPM
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFR1-4A3MC3AF2
- Zoro #
- G824152616
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5/64 in
- Outside Diameter
- 1/4 in
- Flange Diameter
- 0.296 in
- Outer Ring Width
- 0.094 in
- Flange Thickness
- 0.296 in
Description
Radial Ball Bearing, Bore Diameter 5/64 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 60 lbf, Flange Diameter 0.296 in, Flange Thickness 0.296 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil