Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR31P6MC3AF2
Zoro # G724881036
product price:Â
$
11.19
/ea
Key Features
Maximum Speed
117,000 RPM
Maximum Temperature
300 Degrees F
Internal Clearance
C3
Outer Ring Type
Straight
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR31P6MC3AF2
- Zoro #
- G724881036
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 117,000 RPM
- Maximum Temperature
- 300 Degrees F
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Ball Material
- Stainless Steel
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ISO Rating
- Class 6
- Industry Number
- SSL310 W51
- Retaining Ring Groove
- No
- Series
- Metric Series Miniature Ball Bearings
- Static Radial Load Capacity
- 21 lbf
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Number of Rows
- One
- For Environment
- Food and Beverage
- Lubricant Material
- Aeroshell Fluid 12 Oil
- ABEC Rating
- 3
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Dynamic Radial Load Capacity
- 20 lbf
- Miniature Bearing
- Yes
- Ring Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 1 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 1.5 mm, Outside Diameter 3 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 20 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.