Shop EZO

RadBalllBrg, SS, SSRI-2-1/2 ZZ, 3/64"

  • Mfr # SR0ZZA3MC3AF2
  • Zoro # G2402149

product price: 
$
5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0937 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR0ZZA3MC3AF2
Zoro #
G2402149
UPC #
-
Country of Origin
United States
Type
Shielded, Unflanged
Material
Stainless Steel
Item
Radial Ball Bearing
Lubrication
Grease
Max. RPM
110,000 RPM
Dynamic Load Capacity (Lb.)
25 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
7 lb
Shield Material
Steel
Cage Material
Stainless Steel
Includes Retaining Ring
No
Ring Material
Stainless Steel
Cage Type
Crown
Lubricant Material
Aeroshell Fluid 12 Oil
Bearing Industry Number
R0
Retaining Ring Groove
No
Maximum Temperature
300 Degrees F
Flange Type
Non-Flanged
Minimum Temperature
-58 Degrees F
Extended Inner Ring
Yes
Static Radial Load Capacity
6 lbf
Maximum Speed
1,240,248 RPM
Closure
Double Shielded
Finish
Chrome Plated
System of Measurement
Inch
Dynamic Radial Load Capacity
30 lbf
Number of Rows
One
Series
Inch Series Miniature Ball Bearings
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Industry Number
SSRI-2 1/2 ZZ
Ball Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Miniature Bearing
Yes
ABEC Rating
3
Internal Clearance
C3

Dimensions

Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0937 in
Outer Ring Width
0.094 in
Fillet Radius
0.0039 in
Bore Diameter
3/64 in
Outside Diameter
5/32 in
Extended Inner Ring Width
0.094 in

Description

Radial Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 30 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.094 in, Fillet Radius 0.0039 in, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.