Shop EZO

RadBalllBrg, SS, SSRI2-5 ZZEE, 3/64"

  • Mfr # SRW0ZZA3MC3AF2
  • Zoro # G2401765

product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRW0ZZA3MC3AF2
Zoro #
G2401765
UPC #
-
Country of Origin
Mexico
Type
Shielded, Unflanged
Material
Stainless Steel
Max. RPM
110,000 RPM
Static Load Capacity (Lb.)
7 lb
Dynamic Load Capacity (Lb.)
25 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Radial Ball Bearing
Lubrication
Grease
Cage Material
Stainless Steel
Shield Material
Steel
Retaining Ring Groove
No
System of Measurement
Inch
Maximum Temperature
302 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
25.18 lbf
Lubricant Material
Aeroshell Fluid 12 Oil
Maximum Speed
1,240,248 RPM
Cage Type
Crown
Finish
Chrome Plated
Minimum Temperature
-58 Degrees F
Extended Inner Ring
Yes
Flange Type
Non-Flanged
Static Radial Load Capacity
6 lbf
Bearing Industry Number
R0
Closure
Double Shielded
Includes Retaining Ring
No
Miniature Bearing
Yes
Outer Ring Type
Shield/Seal Groove
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Industry Number
SSRI2-5 ZZEE
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Ball Material
Stainless Steel
ABEC Rating
3
Internal Clearance
C3
Series
Inch Series Miniature Ball Bearings

Dimensions

Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
Extended Inner Ring Width
0.125 in
Bore Diameter
3/64 in
Outside Diameter
5/32 in
Outer Ring Width
0.094 in
Fillet Radius
0.0039 in

Description

Radial Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 25.18 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.