RadBalllBrg, SS, SSRIF-2-1/2, 3/64"

  • Mfr # SFR0 A3MC3AF2
  • Zoro # G2402946
product price: 
$
9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR0 A3MC3AF2
Zoro #
G2402946
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Temp. Range (F)
-58 Degrees to 401 Degrees F
Max. RPM
110,000 RPM
Lubrication
Oil
Dynamic Load Capacity (Lb.)
25 lb
Static Load Capacity (Lb.)
7 lb
Item
Radial Ball Bearing
Cage Material
Stainless Steel
Includes Retaining Ring
No
Flange Type
Flanged
Bearing Industry Number
R0
Minimum Temperature
-65 Degrees F
Dynamic Radial Load Capacity
30 lbf
Maximum Speed
1,240,248 RPM
Lubricant Material
Aeroshell Fluid 12 Oil
Retaining Ring Groove
No
Finish
Chrome Plated
System of Measurement
Inch
Cage Type
Crown
Ring Material
Stainless Steel
Closure
Open
Static Radial Load Capacity
7.419064 lbf
Maximum Temperature
300 Degrees F
Miniature Bearing
Yes
Resistance Properties
Corrosion-Resistant
ABEC Rating
3
Internal Clearance
C3
Number of Rows
One
Ball Material
Stainless Steel
For Environment
Food and Beverage
Outer Ring Type
Straight
Industry Number
SSRIF-2 1/2
Bearing Lubrication
Relubricateable
Series
Inch Series Miniature Ball Bearings

Dimensions

Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
Flange Dia. (In.)
0.203 in
Flange Dia. (mm)
5.16 mm
Bore Diameter
3/64 in
Fillet Radius
0.0039 in
Flange Thickness
0.013 in
Outside Diameter
5/32 in
Outer Ring Width
0.063 in
Flange Diameter
0.203 in

Description

Radial Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.063 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 30 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.203 in, Flange Thickness 0.013 in, Flange Type Flanged

Ratings & reviews