Shop EZO

RadBalllBrg, SS, SSRIF-2-1/2 ZZ, 3/64"

  • Mfr # SFR0ZZA3MC3AF2
  • Zoro # G2402937

product price: 
$
7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0937 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR0ZZA3MC3AF2
Zoro #
G2402937
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
7 lb
Lubrication
Grease
Item
Radial Ball Bearing
Dynamic Load Capacity (Lb.)
25 lb
Max. RPM
110,000 RPM
Shield Material
Steel
Cage Material
Stainless Steel
Static Radial Load Capacity
7.419064 lbf
Closure
Double Shielded
Minimum Temperature
-58 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
30 lbf
Ring Material
Stainless Steel
Maximum Speed
1,240,248 RPM
Finish
Chrome Plated
Lubricant Material
Aeroshell Fluid 12 Oil
Bearing Industry Number
R0
Includes Retaining Ring
No
Maximum Temperature
275 Degrees F
Flange Type
Flanged
Retaining Ring Groove
No
Cage Type
Crown
ABEC Rating
3
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Industry Number
SSRIF-2 1/2 ZZ
Series
Inch Series Miniature Ball Bearings
Internal Clearance
C3

Dimensions

Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0937 in
Flange Dia. (In.)
0.203 in
Flange Dia. (mm)
5.16 mm
Flange Diameter
0.203 in
Flange Thickness
0.031 in
Outer Ring Width
0.094 in
Outside Diameter
5/32 in
Bore Diameter
3/64 in
Fillet Radius
0.0039 in

Description

Radial Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 30 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.203 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.