RadBalllBrg, SS, SSRIF-3 ZZ, 1/16"

  • Mfr # SFR1ZZ A3MC3AF2
  • Zoro # G2402751
product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.055 in
Outside Dia.
0.1875 in
Width
0.1094 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR1ZZ A3MC3AF2
Zoro #
G2402751
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Item
Radial Ball Bearing
Dynamic Load Capacity (Lb.)
52 lb
Max. RPM
90,000 RPM
Static Load Capacity (Lb.)
15 lb
Temp. Range (F)
-58 Degrees to 401 Degrees F
Lubrication
Oil
Cage Material
Stainless Steel
Shield Material
Steel
Retaining Ring Groove
No
Dynamic Radial Load Capacity
52.16 lbf
Cage Type
Crown
Maximum Speed
1,150,230 RPM
Flange Type
Flanged
Maximum Temperature
275 Degrees F
Closure
Double Shielded
Minimum Temperature
-65 Degrees F
Lubricant Material
Aeroshell Fluid 12 Oil
Ring Material
Stainless Steel
System of Measurement
Inch
Includes Retaining Ring
No
Finish
Chrome Plated
Bearing Industry Number
R1
Static Radial Load Capacity
14.83812 lbf
Ball Material
Stainless Steel
Number of Rows
One
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Industry Number
SSRIF-3 ZZ
Series
Inch Series Miniature Ball Bearings
Internal Clearance
C3
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
ABEC Rating
3
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Dia.
0.055 in
Outside Dia.
0.1875 in
Width
0.1094 in
Flange Dia. (In.)
0.44 in
Flange Dia. (mm)
11.18 mm
Flange Diameter
0.234 in
Flange Thickness
0.031 in
Fillet Radius
0.0039 in
Outer Ring Width
0.109 in
Outside Diameter
3/16 in
Bore Diameter
1/16 in

Description

Radial Ball Bearing, Bearing Industry Number R1, Bore Diameter 1/16 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.109 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 52.16 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.234 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews