Shop EZO

RadBalllBrg, SS, SSRIF3332 ZZ, 3/32"

  • Mfr # SFR133ZZSA3MC3AF2
  • Zoro # G2402900

product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0937 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR133ZZSA3MC3AF2
Zoro #
G2402900
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
32 lb
Lubrication
Grease
Static Load Capacity (Lb.)
11 lb
Item
Radial Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
90,000 RPM
Shield Material
Steel
Cage Material
Stainless Steel
Lubricant Material
Aeroshell Fluid 12 Oil
Dynamic Radial Load Capacity
32.37 lbf
Retaining Ring Groove
No
Includes Retaining Ring
No
Bearing Industry Number
R133
Flange Type
Flanged
Ring Material
Stainless Steel
Finish
Chrome Plated
Cage Type
Crown
System of Measurement
Inch
Maximum Temperature
302 Degrees F
Closure
Double Shielded
Maximum Speed
1,090,218 RPM
Minimum Temperature
-58 Degrees F
Static Radial Load Capacity
11.69064 lbf
Miniature Bearing
Yes
Ball Material
Stainless Steel
ABEC Rating
3
Outer Ring Type
Shield/Seal Groove
Series
Inch Series Miniature Ball Bearings
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Internal Clearance
C3
For Environment
Food and Beverage
Industry Number
SSRIF3332 ZZ

Dimensions

Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0937 in
Flange Dia. (In.)
0.234 in
Flange Dia. (mm)
5.94 mm
Outside Diameter
3/16 in
Outer Ring Width
0.094 in
Flange Diameter
0.234 in
Bore Diameter
3/32 in
Flange Thickness
0.031 in
Fillet Radius
0.0039 in

Description

Radial Ball Bearing, Bearing Industry Number R133, Bore Diameter 3/32 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 32.37 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.234 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.