RadBalllBrg, SS, SSRIF5532, 5/32"

  • Mfr # SFR155A3MC3AF2
  • Zoro # G2402876
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.1562 in
Outside Dia.
0.3125 in
Width
0.1094 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR155A3MC3AF2
Zoro #
G2402876
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
80 lb
Lubrication
Grease
Item
Radial Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
33 lb
Max. RPM
53,000 RPM
Cage Material
Stainless Steel
System of Measurement
Inch
Finish
Chrome Plated
Retaining Ring Groove
No
Maximum Temperature
302 Degrees F
Flange Type
Flanged
Dynamic Radial Load Capacity
80.94 lbf
Maximum Speed
760,152 RPM
Bearing Industry Number
R155
Lubricant Material
Aeroshell Fluid 12 Oil
Ring Material
Stainless Steel
Closure
Open
Static Radial Load Capacity
33.4982 lbf
Minimum Temperature
-58 Degrees F
Cage Type
Crown
Includes Retaining Ring
No
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Outer Ring Type
Straight
Number of Rows
One
Miniature Bearing
Yes
ABEC Rating
3
Industry Number
SSRIF5532
Series
Inch Series Miniature Ball Bearings
Ball Material
Stainless Steel
Bearing Lubrication
Relubricateable
Internal Clearance
C3

Dimensions

Bore Dia.
0.1562 in
Outside Dia.
0.3125 in
Width
0.1094 in
Flange Dia. (mm)
9.12 mm
Flange Dia. (In.)
0.359 in
Fillet Radius
0.0039 in
Bore Diameter
5/32 in
Flange Diameter
0.359 in
Outside Diameter
5/16 in
Outer Ring Width
0.109 in
Flange Thickness
0.023 in

Description

Radial Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.94 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.023 in, Flange Type Flanged

Ratings & reviews